This product requires certification to purchase.

Shower Arm Flange in Matte Black

You last purchased this on
 
Moen

Align™ Shower Arm Flange in Matte Black

Brand image
You last purchased this on
 
Moen

Align™ Shower Arm Flange in Matte Black

  • Fast #
  • Part #M137488BL
  • Item #7339297
  • Manufacturer Part #137488BL
4.7 out of 5 Customer Rating
Shower Arm Flange

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Flange
Fits Brand:
Moen
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-31/50 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com