This product requires certification to purchase.

Single Handle Bar Faucet in Brushed Gold

You last purchased this on
 
Moen

Align™ Single Handle Bar Faucet in Brushed Gold

  • Fast #
  • Part #M5965BG
  • Item #7740962
  • Manufacturer Part #5965BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ Single Handle Bar Faucet in Brushed Gold

  • Fast #
  • Part #M5965BG
  • Item #7740962
  • Manufacturer Part #5965BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
  • 2-function pull-down wand: Aerated Stream for everyday cleaning and Powerful Rinse for heavy-duty cleaning
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the spray head
  • Designed to be installed through 1 hole; optional escutcheon (SKU 141002) sold separately
  • Features Duralock quick connect system for easy installation
  • Single hole mount creates a cleaner look against custom countertops
  • Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-22/25 in
Spout Reach:
6-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc
UL Listed:
No
WaterSense Labeled:
No