This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Matte Black

You last purchased this on
 
Moen

Align™ Single Handle Lever Floor Mount Filler in Matte Black

  • Fast #
  • Part #M395BL
  • Item #7948553
  • Manufacturer Part #395BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ Single Handle Lever Floor Mount Filler in Matte Black

  • Fast #
  • Part #M395BL
  • Item #7948553
  • Manufacturer Part #395BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • MOUNTING KIT REQUIRED: Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Eco-Performance: 1. 75 gpm flow rate handshower included
  • Coordinates with other faucets and accessories in the Align Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
TS50100
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-1/2 in
Faucet Height:
38-1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
38-1/2 in
Hose Length:
59 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
35-1/2 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-3/4 in
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
7-1/2 in