This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Moen

Align™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MUT3811BL
  • Item #8927439
  • Manufacturer Part #UT3811BL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MUT3811BL
  • Item #8927439
  • Manufacturer Part #UT3811BL
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • M-CORE-3 cartridge included with the trim
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6-1/4 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No