This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brushed Gold

You last purchased this on
 
Moen

Align™ Two Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MT2190BG
  • Item #7946439
  • Manufacturer Part #T2190BG
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ Two Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MT2190BG
  • Item #7946439
  • Manufacturer Part #T2190BG
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Escutcheon Height:
11-1/8 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No