This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)

You last purchased this on
 
Moen

Align™ Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT394BN
  • Item #4777631
  • Manufacturer Part #T394BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT394BN
  • Item #4777631
  • Manufacturer Part #T394BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-9/10 in
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
2.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-2/5 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
6-2/5 in
Trim Only:
Yes
Tub Spout Reach:
7-1/3 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Width:
16 in