Single Handle Pressure Balancing Valve Trim in Chrome
Align™ Single Handle Pressure Balancing Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- Showerhead sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1225
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Width:
- 6 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No