Wall Mount Toilet Tissue Holder in Brushed Nickel
Align™ Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pivoting
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Align™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-17/50 in
- Height:
- 1-17/50 in
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-17/50 in
- Width:
- 8-11/100 in