This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Moen

Align™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB0409BN
  • Item #4742223
  • Manufacturer Part #YB0409BN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB0409BN
  • Item #4742223
  • Manufacturer Part #YB0409BN
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-47/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-47/50 in
Width:
6-79/100 in