Wall Mount Toilet Tissue Holder in Polished Chrome
Align™ Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Innovative, spring-free, pivoting double-post design makes changing the roll quick and easy
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Align Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-17/50 in
- Height:
- 2-11/25 in
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-17/50 in
- Width:
- 8-11/100 in