Wall Mount Toilet Tissue Holder in Polished Chrome
Align™ Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Designed for hassle-free installation
- Included template and mounting hardware makes installation a breeze
- Coordinates with other faucets and accessories in the Align Collection
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-47/50 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-47/50 in
- Width:
- 6-79/100 in