Deck Gasket in Black
Anabelle™ Deck Gasket in Black
Frequently Purchased Together
Product Details
Product Details
- Black finish
- Replacement deck gasket
- Fits under the faucet and is tightened against the underside of it when you install the faucet
Specifications
- Collection:
- Anabelle™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Gasket
- Fits Brand:
- Moen
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi