1/2 in. Metal Shower Arm
Annex™ 1/2 in. Metal Shower Arm
Frequently Purchased Together
Product Details
Product Details
- Shower system is compatible with any existing shower valve, including competitors' valves
- 2-1/2" horizontal adjustability can accommodate varying wall thicknesses, for an easier install against any surface--especially important in remodel applications
- 30" slide bar not intended to bear weight
- Built-in two-function diverter allows an easy switch of water flow between the two devices (1 handshower or 2 showerhead)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Annex™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 22-69/100 in
- Escutcheon Height:
- 3-1/8 in
- Escutcheon Width:
- 3-1/8 in
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Height:
- 7-3/10 in
- Hose Length:
- 59 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 8 in
- Showerhead Function:
- Dual
- Slide Bar Height:
- 19-7/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No