This product requires certification to purchase.

Anti-siphon Metal 12 in. IPS Sillcock

You last purchased this on
 
Moen

Anti-siphon Metal 12 in. IPS Sillcock

  • Fast #
  • Part #M200512
  • Item #2846393
  • Manufacturer Part #200512
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Anti-siphon Metal 12 in. IPS Sillcock

  • Fast #
  • Part #M200512
  • Item #2846393
  • Manufacturer Part #200512
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • MOEN
  • Anti-siphon, frost free
  • 12"
  • Serviceable from the exterior of the home - use service kit #129666
  • Decorative siding wedge included
  • Handle type: knob
  • Connection: 1/2" cpvc, pex
  • Flow rate: 12 gpm (45.4 lpm) max.
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
End Connection 1:
GHT
End Connections:
GHT
Flow Rate:
12 gpm
Handle Type:
Ergonomic
Length:
12 in
Material:
Metal
Sillcock Type:
Anti-siphon
Valve Operator:
Knob Handle
Valve Size:
1/2 in