This product requires certification to purchase.

2-Hook Robe Hook in Matte Black

You last purchased this on
 
Moen

Arlys™ 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #MY5703BL
  • Item #9342312
  • Manufacturer Part #Y5703BL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Arlys™ 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #MY5703BL
  • Item #9342312
  • Manufacturer Part #Y5703BL
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Limited lifetime warranty
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Arlys™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-1/8 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-7/8 in
Width:
3 in