This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Arlys™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MY5724BN
  • Item #9341739
  • Manufacturer Part #Y5724BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Arlys™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MY5724BN
  • Item #9341739
  • Manufacturer Part #Y5724BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • 18 in. and 24 in. towel Bar posts are constructed of zinc
  • Bar is stainless steel
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Arlys™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/16 in