Round Closed Towel Ring in Brushed Nickel
Arlys™ Round Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Keeps hand towels easily accessible and also displays decorative towels
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Arlys Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Arlys™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-5/16 in
- Hardware Included:
- Yes
- Height:
- 7-5/32 in
- Length:
- 7-3/5 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-31/100 in