This product requires certification to purchase.

Round Closed Towel Ring in Matte Black

You last purchased this on
 
Moen

Arlys™ Round Closed Towel Ring in Matte Black

  • Fast #
  • Part #MY5785BL
  • Item #9636387
  • Manufacturer Part #Y5785BL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Arlys™ Round Closed Towel Ring in Matte Black

  • Fast #
  • Part #MY5785BL
  • Item #9636387
  • Manufacturer Part #Y5785BL
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Keeps hand towels easily accessible and also displays decorative towels
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Arlys™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6-5/16 in
Hardware Included:
Yes
Height:
7-5/32 in
Length:
7-3/5 in
Material:
Zinc
Mount Type:
Wall
Projection:
2-3/4 in
Ring Type:
Closed
Shape:
Round
Width:
6-31/100 in