This product requires certification to purchase.

Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel

You last purchased this on
 
Moen

Arlys™ Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel

  • Fast #
  • Part #MY5709BN
  • Item #9636405
  • Manufacturer Part #Y5709BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Arlys™ Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel

  • Fast #
  • Part #MY5709BN
  • Item #9636405
  • Manufacturer Part #Y5709BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 705
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Open design allows for easy roll changes
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/32 in
Base Plate Width:
2-5/32 in
Collection:
Arlys™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist® Brushed Nickel
Height:
2-4/25 in
Length:
8-3/10 in
Material:
Zinc
Mount Type:
Wall
Projection:
2-3/4 in
Width:
6-1/8 in