18 in. Grab Bar in Matte Black
Arris™ 18 in. Grab Bar in Matte Black
Product Details
Product Details
- Matte black finish adds a touch of sophistication to any room
- Bathroom grab bar supports up to 500 lbs. when installed in a stud or when using secure mount anchors (not included)
- 18-inch bar length with 1.25-inch bar diameter
- Complies with Americans with Disabilities Act (ADA) specifications
- Stainless steel construction for added durability
- Backed by Moen’s limited lifetime warranty
- Secure mount design for easy, secure installation (sold separately)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-1/4 in
- Base Plate Width:
- 3-1/4 in
- Collection:
- Arris™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Weight Capacity:
- 500 lb
- Width:
- 18 in