This product requires certification to purchase.

42 in. Grab Bar in Matte Black

You last purchased this on
 
Moen

Arris™ 42 in. Grab Bar in Matte Black

Brand image
You last purchased this on
 
Moen

Arris™ 42 in. Grab Bar in Matte Black

  • Fast #
  • Part #MYG0842BL
  • Item #7911805
  • Manufacturer Part #YG0842BL
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish adds a touch of sophistication to any room
  • Bathroom grab bar supports up to 500 lbs. when installed in a stud or when using secure mount anchors (not included)
  • 42-inch bar length with 1.25-inch bar diameter
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Stainless steel construction for added durability
  • Backed by Moen’s limited lifetime warranty
  • Secure mount design for easy, secure installation (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Base Plate Height:
3-1/4 in
Base Plate Width:
3-1/4 in
Collection:
Arris™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
3-1/4 in
Length:
42 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-3/4 in
Weight Capacity:
300 lb
Width:
42 in



Customers Also Bought
1–6 of 18 items
Part #MYG0836BL
Item #7911756
3.3 out of 5 Customer Rating
Requires Certification
Part #K27289-BL
Item #9198352
4.4 out of 5 Customer Rating
Requires Certification
Part #D41812SS
Item #4783675
4.7 out of 5 Customer Rating
Requires Certification
Part #D41724SS
Item #4783749
3.9 out of 5 Customer Rating
Requires Certification
Part #MYG6424BL
Item #7883445
3.6 out of 5 Customer Rating
Requires Certification
Part #MLR2354DBN
Item #4385092
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG0836BL
Item #7911756
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB0808BL
Item #7911784
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB0818CH
Item #4594435
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB0803CH
Item #4594449
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB0886CH
Item #4594413
3.7 out of 5 Customer Rating
Requires Certification
Part #MTS33002BL
Item #7911783
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing