6-13/20 x 8-9/10 x 13-17/20 in. Round Beveled Edge Magnifying Mirror in Matte Black
Arris™ 6-13/20 x 8-9/10 x 13-17/20 in. Round Beveled Edge Magnifying Mirror in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- For use in the bathrooms or by vanities for shaving, makeup and more
- Designed for hassle-free installation
- Coordinates with other products in the Arris Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Arris™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13-17/20 in
- Height:
- 8-9/10 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mirror Shape:
- Round
- UL Listed:
- No
- Weight:
- 5 lb
- Width:
- 6-13/20 in