This product requires certification to purchase.

Left-Hand Trip Lever

You last purchased this on
 
Moen

Arris™ Left-Hand Trip Lever

  • Fast #
  • Part #MYB0801BL
  • Item #7889124
  • Manufacturer Part #YB0801BL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Arris™ Left-Hand Trip Lever

  • Fast #
  • Part #MYB0801BL
  • Item #7889124
  • Manufacturer Part #YB0801BL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Arris™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-79/100 in
Handle Material:
Brass
Length:
3-77/100 in
Material:
Plastic, Zinc
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No