Rectangular Open Towel Ring in Matte Black
Arris™ Rectangular Open Towel Ring in Matte Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Arris™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-16/25 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-14/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-17/25 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 5-3/25 in