Trip Lever in Polished Chrome
Arris™ Trip Lever in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Installs easily on most front, side and angle style toilets
- Coordinates with other products in the Arris Collection
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Arris™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-79/100 in
- Handle Type:
- Lever
- Length:
- 9-9/10 in
- Material:
- Zinc
- WaterSense Labeled:
- No
- Width:
- 2.050 in