69 in. Hand Shower Hose in Brown
Asceri™ 69 in. Hand Shower Hose in Brown
Frequently Purchased Together
Product Details
Product Details
- Brown finish
- Metal construction
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Asceri™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 69 in
- NSF Certified:
- No