Spout SHELL ASCERI WS Lavatory Polished Chrome
Asceri Spout SHELL ASCERI WS Lavatory Polished Chrome
Product Details
Product Details
- Spout shell
- Asceri widespread
Specifications
- Collection:
- Asceri
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Shell
- Length:
- 2-81/100 in