Balance Spool for T3129 Tub and Shower Valve
Balance Spool for T3129 Tub and Shower Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- T3129
- Faucet Part Type:
- Spool
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No