This product requires certification to purchase.

2-Hook Robe Hook in Brushed Nickel

You last purchased this on
 
Moen

Banbury® 2-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #MY2603BN
  • Item #3978864
  • Manufacturer Part #Y2603BN
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Banbury® 2-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #MY2603BN
  • Item #3978864
  • Manufacturer Part #Y2603BN
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 2 CA: 12 PT: 756
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Banbury collection highlights a timeless nostalgia for Traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and, with its round bell accents, reflects the sophisticated values of Traditional homeowners
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Banbury®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-357/1000 in
Height:
2-9/10 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-7/20 in
Width:
3-7/10 in