This product requires certification to purchase.

22-3/4 in. Zinc Bathroom Shelf

You last purchased this on
 
Moen

Banbury® 22-3/4 in. Zinc Bathroom Shelf

  • Fast #
  • Part #MY2690BN
  • Item #7748407
  • Manufacturer Part #Y2690BN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Banbury® 22-3/4 in. Zinc Bathroom Shelf

  • Fast #
  • Part #MY2690BN
  • Item #7748407
  • Manufacturer Part #Y2690BN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Banbury®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-4/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-3/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
22-3/4 in
Material:
Zinc
NSF Certified:
No
Number of Shelves:
1
Shape:
Rectangular
WaterSense Labeled:
No
Width:
22-3/4 in