This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Banbury™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MY2694BN
  • Item #7609378
  • Manufacturer Part #Y2694BN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Banbury™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MY2694BN
  • Item #7609378
  • Manufacturer Part #Y2694BN
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 2 PT: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes self-adhesive level and template and mounting hardware take the guesswork out of installation
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Matching suite of products available
  • Corrosion and spot resistant finish
  • Includes stamped steel mounting bracket and post
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Banbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9-81/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/5 in
IAPMO Listed:
No
Length:
24 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
10-1/4 in