This product requires certification to purchase.

9 in. Grab Bar in Chrome

You last purchased this on
 
Moen

Banbury 9 in. Grab Bar in Chrome

  • Fast #
  • Part #MYG2609CH
  • Item #7598220
  • Manufacturer Part #YG2609CH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Banbury 9 in. Grab Bar in Chrome

  • Fast #
  • Part #MYG2609CH
  • Item #7598220
  • Manufacturer Part #YG2609CH
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 585
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2-11/20 in
Base Plate Width:
2-11/20 in
CARB OTC LEED Compliant:
No
Collection:
Banbury
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7/8 in
GSA Approved:
No
Gauge (metal):
22 ga
Hardware Included:
No
Height:
2-11/20 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9 in
Mount Type:
Wall
NSF Certified:
No
Projection:
2-1/2 in
Width:
9 in