This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Mediterranean Bronze

You last purchased this on
 
Moen

Banbury® One Handle Single Function Bathtub & Shower Faucet in Mediterranean Bronze

  • Fast #
  • Part #M82910BRB
  • Item #3987214
  • Manufacturer Part #82910BRB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Banbury® One Handle Single Function Bathtub & Shower Faucet in Mediterranean Bronze

  • Fast #
  • Part #M82910BRB
  • Item #3987214
  • Manufacturer Part #82910BRB
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Mediterranean Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 186
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Banbury®
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Escutcheon Height:
7-17/100 in
Escutcheon Width:
7-17/100 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
6 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes