Wall Mount Toilet Tissue Holder in Brushed Nickel
Banbury® Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Banbury®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 9-57/100 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-1/10 in