Basin Rack in Stainless Steel
Basin Rack in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Bottom grid
- 1 year limited warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- GSA Approved:
- No
- Height:
- 1-97/100 in
- IAPMO Listed:
- No
- Length:
- 30-2/25 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 28 in x 16 in
- Weight:
- 4.72 lb
- Width:
- 17-14/25 in