Bathroom Sink Drain in Brushed Gold
Bathroom Sink Drain in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Ideal for vessel sinks
- Spring loaded push button
- Without overflow
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Opening:
- 1-11/32 in
- Grid Drain Material:
- Metal
- IAPMO Listed:
- Yes
- Overall Height:
- 8-3/4 in
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 6-1/2 in
- Tailpiece Style:
- Straight