100W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze
Belfield™ 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 9-1/16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Classic
- Material:
- Steel, Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-5/16 in