This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Matte Black

You last purchased this on
 
Moen

Belfield™ 100W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #MYB6463BL
  • Item #7889611
  • Manufacturer Part #YB6463BL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield™ 100W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #MYB6463BL
  • Item #7889611
  • Manufacturer Part #YB6463BL
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish is the perfect complement to modern spaces
  • Supports up to 100 watt max bulbs
  • Three globe
  • UL® listed
  • Replacement globes available
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Standard 110 voltage
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4 in
Glass Type:
Frosted
Height:
9-1/16 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
23-5/16 in