100W 4-Light Medium E-26 Vanity Fixture in Matte Black
Belfield™ 100W 4-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Supports up to 100 watt max bulbs
- Four globe
- UL® listed
- Replacement globes available
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 110 voltage
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Belfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Glass Type:
- Frosted
- Height:
- 9-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Country, Farmhouse, French Country, Lodge, Rustic
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 32-5/16 in