This product requires certification to purchase.

12 in. Grab Bar in Oil Rubbed Bronze

You last purchased this on
 
Moen

Belfield™ 12 in. Grab Bar in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Moen

Belfield™ 12 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYG6412ORB
  • Item #7339986
  • Manufacturer Part #YG6412ORB
3.2 out of 5 Customer Rating
12 in. Grab Bar

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Belfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Gauge (metal):
18 ga
Height:
3-1/4 in
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #MYG6418ORB
Item #7339989
3.5 out of 5 Customer Rating
Requires Certification
Part #MYG6424ORB
Item #7339968
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB6422CH
Item #7340005
4.6 out of 5 Customer Rating
Requires Certification
Part #MYB6408BN
Item #7339990
4.7 out of 5 Customer Rating
Requires Certification
Part #MSMA1000OWB
Item #2938293
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB6486BN
Item #7339970
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG6424BL
Item #7883445
3.6 out of 5 Customer Rating
Requires Certification
Part #MYG6412CH
Item #7339967
5 out of 5 Customer Rating
Requires Certification
Part #MYG6424BN
Item #7339987
4.3 out of 5 Customer Rating
Requires Certification
Part #MYG6412BL
Item #7883433
3.3 out of 5 Customer Rating
Requires Certification
Part #MYG6418CH
Item #7339988
5 out of 5 Customer Rating
Requires Certification
Part #MYG6418ORB
Item #7339989
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing