This product requires certification to purchase.

12 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

Belfield™ 12 in. Grab Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Belfield™ 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG6412CH
  • Item #7339967
  • Manufacturer Part #YG6412CH
5 out of 5 Customer Rating
12 in. Grab Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B651
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
20 ga
Height:
3-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
2-87/100 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing