This product requires certification to purchase.

18 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

Belfield™ 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG6418CH
  • Item #7339988
  • Manufacturer Part #YG6418CH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield™ 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG6418CH
  • Item #7339988
  • Manufacturer Part #YG6418CH
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B651
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
18 ga
Height:
3-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
2-87/100 in