This product requires certification to purchase.

24 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Belfield™ 24 in. Grab Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Belfield™ 24 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG6424BN
  • Item #7339987
  • Manufacturer Part #YG6424BN
4.3 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B651
Capacity:
500 lb
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-87/100 in
Height:
3-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
2-87/100 in



Customers Also Bought
1–6 of 18 items
Part #MYG6412CH
Item #7339967
5 out of 5 Customer Rating
Requires Certification
Part #MYG6418CH
Item #7339988
5 out of 5 Customer Rating
Requires Certification
Part #MYB5203BN
Item #5052814
4.2 out of 5 Customer Rating
Requires Certification
Part #K99007-NA
Item #4536435
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB5286BN
Item #5052818
5 out of 5 Customer Rating
Requires Certification
Part #K99012-NA
Item #4536449
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG6424BL
Item #7883445
3.6 out of 5 Customer Rating
Requires Certification
Part #MYG6412CH
Item #7339967
5 out of 5 Customer Rating
Requires Certification
Part #MYG6412ORB
Item #7339986
3.2 out of 5 Customer Rating
Requires Certification
Part #MYG6412BL
Item #7883433
3.3 out of 5 Customer Rating
Requires Certification
Part #MYG6418CH
Item #7339988
5 out of 5 Customer Rating
Requires Certification
Part #MYG6418ORB
Item #7339989
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing