This product requires certification to purchase.

24 in. Grab Bar in Oil Rubbed Bronze

You last purchased this on
 
Moen

Belfield™ 24 in. Grab Bar in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Moen

Belfield™ 24 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYG6424ORB
  • Item #7339968
  • Manufacturer Part #YG6424ORB
3.2 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Belfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-87/100 in
Hardware Included:
Yes
Height:
3-1/4 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
24 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com