This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Belfield™ 24 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Belfield™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB6422BN
  • Item #7339977
  • Manufacturer Part #YB6422BN
3.2 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
A112.18.1
CARB OTC LEED Compliant:
No
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-1/4 in
Hardware Included:
Yes
Height:
3-19/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
2
Projection:
5-1/4 in
Width:
24 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com