24 in. Towel Bar in Oil Rubbed Bronze
Belfield™ 24 in. Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/4 in
- Height:
- 3-19/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 5-1/4 in
- Width:
- 24 in