24 in. Towel Bar in Oil Rubbed Bronze
Belfield™ 24 in. Towel Bar in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/5 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 5-1/5 in