24 in. Towel Bar in Polished Chrome
Belfield™ 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1