This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Moen

Belfield™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #MYB6422NL
  • Item #7883417
  • Manufacturer Part #YB6422NL
5 out of 5 Customer Rating
Brand image
Moen

Belfield™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #MYB6422NL
  • Item #7883417
  • Manufacturer Part #YB6422NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Towel Bar posts are constructed of zinc
  • Bars are aluminum
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
Application:
Residential
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-3/4 in
Hardware Included:
Yes
Height:
3-19/25 in
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
2
Projection:
5-1/4 in
UPC:
034584029218