This product requires certification to purchase.

59 in. Wall Mount Curved Shower Rod in Matte Black

You last purchased this on
 
Moen

Belfield™ 59 in. Wall Mount Curved Shower Rod in Matte Black

Brand image
You last purchased this on
 
Moen

Belfield™ 59 in. Wall Mount Curved Shower Rod in Matte Black

  • Fast #
  • Part #MDN2141BL
  • Item #7911778
  • Manufacturer Part #DN2141BL
4.7 out of 5 Customer Rating
59 in. Wall Mount Curved Shower Rod

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
59 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Shower Rod
Shape:
Curved
Width:
2-4/5 in



Customers Also Bought
1–6 of 18 items
Part #MUT2473EPBN
Item #9511396
4.1 out of 5 Customer Rating
Requires Certification
Part #MBH3886BL
Item #7657666
5 out of 5 Customer Rating
Requires Certification
Part #MOE6900
Item #5099341
4.8 out of 5 Customer Rating
Requires Certification
Part #K2215-0
Item #29448
3.8 out of 5 Customer Rating
Requires Certification
Part #MBH3824BL
Item #7657663
4.7 out of 5 Customer Rating
Requires Certification
Part #MBH3808BL
Item #7657667
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MCSR2160BL
Item #7911768
3.6 out of 5 Customer Rating
Requires Certification
Part #M6401
Item #7339254
4 out of 5 Customer Rating
Requires Certification
Part #MUT2311
Item #9511451
5 out of 5 Customer Rating
Requires Certification
Part #MT2313
Item #7339251
3.7 out of 5 Customer Rating
Requires Certification
Part #MUT2313EP
Item #9511391
5 out of 5 Customer Rating
Requires Certification
Part #MT9023NL
Item #7878921
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing